Knoll - LED Pendant - 24in - Black
- Mfr # KNOP24LAJUDBK
- Zoro # G122985329
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Finish
Black
Shade Color
White
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KNOP24LAJUDBK
- Zoro #
- G122985329
- UPC #
- 037949515081
- Country of Origin
- Malaysia
- Item
- Pendant
- Housing Material
- Steel
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- Black
- Shade Color
- White
- Dimmable
- Yes
- Lumens
- 1300 lm
- Collection Name
- Knoll
- Wattage Equivalency
- 130 W
- Light Fixture Shape
- Statement
- Hanging Type
- Stem
- Shade Material
- Acrylic
- Material
- Steel, Acrylic
- System Type
- Hardwired
- Voltage
- 120V to 277V
- Color
- Black, White
- Lamp Type
- Integrated LED
Dimensions
- Height
- 16.5 in
- Width
- 24 in
- Shade Depth
- N/A in
- Shade Height
- N/A in
- Shade Width
- N/A in
Description
The Knoll LED Pendant makes a stylish addition to any dining room or kitchen. With its steel and acrylic construction, this pendant showcases contemporary design with rotatable arms and adjustable stems. Perfect for modern homes, it offers both functionality and style, enhancing any space it graces.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.