Shop AFX
See all product information
Create Account
Knoll - LED Pendant - 48in - Light Antique Brass
- Mfr # KNOP48LAJUDLB
- Zoro # G222985328
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Light Fixture Shape
Statement
Dimmable
Yes
Housing Material
Steel
Finish
Light Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KNOP48LAJUDLB
- Zoro #
- G222985328
- UPC #
- 037949515166
- Country of Origin
- Malaysia
- Light Fixture Shape
- Statement
- Dimmable
- Yes
- Housing Material
- Steel
- Finish
- Light Antique Brass
- Color
- Light Antique Brass, White
- Item
- Pendant
- System Type
- Hardwired
- Shade Color
- White
- Wattage Equivalency
- 260 W
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Hanging Type
- Stem
- Lamp Type
- Integrated LED
- Material
- Steel, Acrylic
- Shade Material
- Acrylic
- Collection Name
- Knoll
- Voltage
- 120V to 277V
- Lumens
- 2600 lm
Dimensions
- Height
- 16.5 in
- Shade Width
- N/A in
- Shade Height
- N/A in
- Width
- 48 in
- Shade Depth
- N/A in
Description
The Knoll LED Pendant makes a stylish addition to any dining room or kitchen. With its steel and acrylic construction, this pendant showcases contemporary design with rotatable arms and adjustable stems. Perfect for modern homes, it offers both functionality and style, enhancing any space it graces.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.