This item is Discontinued.

Afx Knox LED Outdoor Sconce, Material: glass KNXW061010L30D2BZ

This item is Discontinued.

Afx

Knox LED Outdoor Sconce, Material: glass (Discontinued)

Mfr # KNXW061010L30D2BZ
Zoro # G1243227
UPC # 037949437024
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KNXW061010L30D2BZ
Zoro #
G1243227
UPC #
037949437024
Country of Origin
China

Dimensions

Width
6.2"
Height
3.6 in
Length
3.6"

Details

Item
Knox LED Outdoor Sconce
Voltage
12-277V
Watts
12
Finish
Bronze
Lamp Type
Led
Material
glass
Type
Wall Sconce
Fixture Housing Material
Steel
Number of LEDs
1
Light Fixture Shape
Irregular
Material Percentage
80% Steel, 20% Acrylic
System Type
Hardwired
Orientation
Horizontal

Description

Enhance your patio or terrace with the Knox LED outdoor wall sconce. This stylish outdoor sconce features a sleek design that complements any exterior decor. Crafted with durable steel and a glass shade, it's perfect for illuminating your outdoor spaces with a warm, welcoming glow.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.