Zoro Homepage

Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze

  • Mfr # KNLU22RB

  • Zoro # G1243123


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Watts
11.8
Finish
Oil-Rubbed Bronze
Height
0.67"
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNLU22RB
Zoro #
G1243123
UPC #
037949434153
Country of Origin
China

Dimensions

Height
0.67"
Width
22"
Length
22

Details

Item
Koren LED Undercabinet Light
Voltage
12V
Watts
11.8
Finish
Oil-Rubbed Bronze
Lamp Type
Led
Type
Under Cabinet
Energy Star Compliant
Yes
Material
Acrylic
Standards
ETL||cETL
Accessory Type
Koren LED Undercabinet Light

Description

Koren LED Undercabinet Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.