
Kylo 8'' Outdoor Wall Sconce
Mfr # KYLW0408LAJENBK
Zoro # G006376618
product price: $111.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Outdoor Wall Sconce
Height
7.88
Dimmable
No
Fixture Voltage
120V
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KYLW0408LAJENBK
Zoro #
G006376618
UPC #
37949494126
Country of Origin
China
Dimensions
Height
7.88
Width
2.35
Length
3.5
Details
Fixture Type
Outdoor Wall Sconce
Dimmable
No
Fixture Voltage
120V
Finish
Black
Item
Outdoor Wall Sconce
Glass Color
Black
Lighting Certification
ETL||cETL, Title 20, Prop 132
Description/Special Features
Fixture Wattage
12W
Lamp Included
Yes
Housing Material
Metal
Voltage
120V
Includes
Light Bulb
Shade Type
Trapezoid
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Wet
Bulb Type
Integrated LED
Lumens
600
Watts
12
Description
Brighten up your home's exterior with the AFX Kylo Outdoor Wall Sconce. This outdoor wall light sports a unique geometric trapezoid design and has adjustable color temperature functionality. This light is the epitome of versatile, as it can be mounted in an upward or downward position. Use this outdoor wall sconce to brighten up your porch and entryway spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.