
Lake 13-in. Candelabra Base Sconce - Gold
Mfr # LAKS0513CBGD
Zoro # G011821516
product price: $119.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Wall Sconce
Height
12.25
Width
2
Finish
Gold, White
Glass Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAKS0513CBGD
Zoro #
G011821516
UPC #
037949502562
Country of Origin
China
Dimensions
Height
12.25
Width
2
Length
4
Details
Fixture Type
Wall Sconce
Finish
Gold, White
Item
Wall Sconce
Glass Color
Gold
Housing Finish
Gold
Voltage
120V
Material
Steel, Acrylic
Includes
Diffuser
Type
Hardwired
Bulb Type
Replaceable LED
Power Source
Hardwired
Watts
14
Damp/Wet Rating
cETLus Damp
Description
Introducing the Lake Sconce, meticulously crafted from durable steel, featuring a white acrylic diffuser for soft illumination. Its captivating design showcases a repeated ring pattern on the curved exterior, blending modern style with ambient light for an elegant touch to any space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.