Zoro Homepage

Lake 13-in. LED Sconce - Black

  • Mfr # LAKS0513LAJUDBK

  • Zoro # G511821467


product price: $171.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Height
12.25
Width
2
Finish
Black, White
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAKS0513LAJUDBK
Zoro #
G511821467
UPC #
037949502524
Country of Origin
China

Dimensions

Height
12.25
Width
2
Length
4

Details

Fixture Type
Wall Sconce
Finish
Black, White
Item
Wall Sconce
Glass Color
Black
Housing Finish
Black
Voltage
120V-277V
Material
Steel, Acrylic
Includes
Light Bulb
Type
Hardwired
Lumens
1400
Damp/Wet Rating
cETLus Damp
Watts
17
Bulb Type
Integrated LED
Power Source
Hardwired

Description

Introducing the Lake Sconce, meticulously crafted from durable steel, featuring a white acrylic diffuser for soft illumination. Its captivating design showcases a repeated ring pattern on the curved exterior, blending modern style with ambient light for an elegant touch to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.