
Lake 13-in. LED Sconce - Painted Nickel
Mfr # LAKS0513LAJUDNP
Zoro # G711821465
product price: $171.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Wall Sconce
Height
12.25
Width
2
Finish
Painted Nickel, White
Glass Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAKS0513LAJUDNP
Zoro #
G711821465
UPC #
037949502548
Country of Origin
China
Dimensions
Height
12.25
Width
2
Length
4
Details
Fixture Type
Wall Sconce
Finish
Painted Nickel, White
Item
Wall Sconce
Glass Color
Silver
Voltage
120V-277V
Housing Finish
Brushed Nickel
Includes
Light Bulb
Material
Steel, Acrylic
Type
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Watts
17
Lumens
1400
Description
Introducing the Lake Sconce, meticulously crafted from durable steel, featuring a white acrylic diffuser for soft illumination. Its captivating design showcases a repeated ring pattern on the curved exterior, blending modern style with ambient light for an elegant touch to any space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.