Zoro Homepage

Lake 16 in. LED Pendant - Gold

  • Mfr # LAKP16LAJUDGD

  • Zoro # G210837929


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Height
4
Length
16
Housing Finish
Gold
Voltage
120V-277V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAKP16LAJUDGD
Zoro #
G210837929
UPC #
037949502296
Country of Origin
China

Dimensions

Height
4
Length
16
Width
6
Depth
16 in
Cord Length
108"

Details

Housing Finish
Gold
Voltage
120V-277V
Number of Lights
1
Shade Type
Drum
Item
Pendant
Finish
Gold, White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Type
Pendant
Material
Acrylic, Steel
Dimmable
Yes
Includes
Light Bulb
Lamp Included
Integrated
Watts
30
Socket Quantity
1
Shade Finish
White
Shape
Drum
Sloped Ceiling Compatible
Yes
Bulb Type
Integrated LED
Lumens
2400
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Slope Ceiling Adaptable
Yes

Description

The Lake LED Pendant is a sophisticated lighting fixture that seamlessly combines contemporary and transitional design elements. Its integrated LED technology not only ensures energy efficiency and longevity but also provides a sleek and unobtrusive look. With dimmable capabilities and a damp location rating, this pendant offers both versatility and style for various indoor and outdoor settings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.