Zoro Homepage

Lake 20 in. LED Flush Mount - Painted Nickel

  • Mfr # LAKF20LAJUDNP

  • Zoro # G510837926


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Painted Nickel
Voltage
120V-277V
Height
5
Lumens
3200
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAKF20LAJUDNP
Zoro #
G510837926
UPC #
037949502012
Country of Origin
China

Dimensions

Length
20
Width
6
Height
5
Depth
20 in

Details

Housing Finish
Painted Nickel
Voltage
120V-277V
Lumens
3200
Watts
42
Dimmable
Yes
Finish
Painted Nickel, White
Item
Flush Mount
Lamp Included
Integrated
Fixture Shape
Drum
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Type
Flush Mount
Includes
Light Bulb
Socket Quantity
1
Shade Finish
White
Material
Acrylic, Steel
Damp/Wet Rating
cETLus Damp
Shade Type
Drum
Bulb Type
Integrated LED
Power Source
Hardwired

Description

The Lake Flush Mount offers a versatile lighting solution with its contemporary-transitional style and a sleek drum fixture shape. Its integrated LED technology ensures energy efficiency and a long lifespan, while the dimmable feature allows you to adjust the lighting ambiance to suit various occasions. With a damp location rating, it's an ideal choice for both indoor and outdoor spaces, making it a stylish and practical lighting option.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.