Zoro Homepage

Lake 24 in. LED Flush Mount - Gold

  • Mfr # LAKF24LAJUDGD

  • Zoro # G010837891


product price: $333.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Gold
Voltage
120V-277V
Height
6
Lumens
3200
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAKF24LAJUDGD
Zoro #
G010837891
UPC #
037949502067
Country of Origin
China

Dimensions

Length
24
Width
10
Height
6
Depth
24 in

Details

Housing Finish
Gold
Voltage
120V-277V
Lumens
3200
Watts
42
Dimmable
Yes
Finish
Gold, White
Item
Flush Mount
Lamp Included
Integrated
Fixture Shape
Drum
Fixture Type
Flush Mount
Includes
Light Bulb
Color Temperature
2700K/3000K/3500K/4000K/5000K
Socket Quantity
1
Material
Acrylic, Steel
Shade Finish
White
Damp/Wet Rating
cETLus Damp
Shade Type
Drum
Bulb Type
Integrated LED
Power Source
Hardwired

Description

The Lake Flush Mount offers a versatile lighting solution with its contemporary-transitional style and a sleek drum fixture shape. Its integrated LED technology ensures energy efficiency and a long lifespan, while the dimmable feature allows you to adjust the lighting ambiance to suit various occasions. With a damp location rating, it's an ideal choice for both indoor and outdoor spaces, making it a stylish and practical lighting option.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.