
Lake 24 in. LED Flush Mount - Painted Nickel
Mfr # LAKF24LAJUDNP
Zoro # G810837961
product price: $333.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Painted Nickel
Voltage
120V-277V
Height
6
Lumens
3200
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAKF24LAJUDNP
Zoro #
G810837961
UPC #
037949502074
Country of Origin
China
Dimensions
Length
24
Width
10
Height
6
Depth
24 in
Details
Housing Finish
Painted Nickel
Voltage
120V-277V
Lumens
3200
Watts
42
Dimmable
Yes
Finish
Painted Nickel, White
Item
Flush Mount
Fixture Type
Flush Mount
Color Temperature
2700K/3000K/3500K/4000K/5000K
Includes
Light Bulb
Lamp Included
Integrated
Fixture Shape
Drum
Material
Acrylic, Steel
Socket Quantity
1
Shade Finish
White
Power Source
Hardwired
Bulb Type
Integrated LED
Shade Type
Drum
Damp/Wet Rating
cETLus Damp
Description
The Lake Flush Mount offers a versatile lighting solution with its contemporary-transitional style and a sleek drum fixture shape. Its integrated LED technology ensures energy efficiency and a long lifespan, while the dimmable feature allows you to adjust the lighting ambiance to suit various occasions. With a damp location rating, it's an ideal choice for both indoor and outdoor spaces, making it a stylish and practical lighting option.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.