Zoro Homepage

Lake 3-Light 16 in. LED Flush Mount - Black

  • Mfr # LAKF16MBBK

  • Zoro # G610837932


product price: $171.00
/ea
Free Shipping & Returns

Key Features

Length
16
Voltage
120V
Height
4
Dimmable
Yes
Finish
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAKF16MBBK
Zoro #
G610837932
UPC #
037949501961
Country of Origin
China

Dimensions

Length
16
Width
6
Height
4
Depth
16 in

Details

Housing Finish
Black
Voltage
120V
Watts
25
Dimmable
Yes
Finish
Black, White
Item
Flush Mount
Fixture Shape
Drum
Fixture Type
Flush Mount
Shade Finish
White
Socket Quantity
3
Material
Acrylic, Steel
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Shade Type
Drum
Bulb Type
Replaceable LED

Description

The Lake Flush Mount is a sophisticated lighting fixture that seamlessly blends contemporary and transitional aesthetics. Its dimmable feature allows for customizable illumination, making it suitable for a variety of settings. With its sleek drum-shaped design and damp location rating, it's not only visually appealing but also adaptable for both indoor and outdoor spaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.