
Lake 3-Light 16 in. LED Flush Mount - Gold
Mfr # LAKF16MBGD
Zoro # G910837939
product price: $171.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Gold
Voltage
120V
Height
4
Dimmable
Yes
Finish
Gold, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAKF16MBGD
Zoro #
G910837939
UPC #
037949501978
Country of Origin
China
Dimensions
Length
16
Width
6
Height
4
Depth
16 in
Details
Housing Finish
Gold
Voltage
120V
Watts
25
Dimmable
Yes
Finish
Gold, White
Item
Flush Mount
Fixture Type
Flush Mount
Fixture Shape
Drum
Shade Finish
White
Socket Quantity
3
Material
Acrylic, Steel
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Shade Type
Drum
Bulb Type
Replaceable LED
Description
The Lake Flush Mount is a sophisticated lighting fixture that seamlessly blends contemporary and transitional aesthetics. Its dimmable feature allows for customizable illumination, making it suitable for a variety of settings. With its sleek drum-shaped design and damp location rating, it's not only visually appealing but also adaptable for both indoor and outdoor spaces.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.