Zoro Homepage

Lake 3-Light 16 in. LED Pendant - Black

  • Mfr # LAKP16MBBK

  • Zoro # G210837905


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Height
4
Length
16
Housing Finish
Black
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAKP16MBBK
Zoro #
G210837905
UPC #
37949502319
Country of Origin
China

Dimensions

Height
4
Length
16
Width
4
Depth
16 in
Cord Length
108"

Details

Housing Finish
Black
Voltage
120V
Number of Lights
3
Shade Type
Drum
Item
Pendant
Finish
Black, White
Fixture Type
Pendant
Dimmable
Yes
Watts
25
Material
Acrylic, Steel
Shade Finish
White
Shape
Drum
Sloped Ceiling Compatible
Yes
Socket Quantity
3
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Bulb Type
Replaceable LED
Damp/Wet Rating
cETLus Damp

Description

The Lake Pendant is a versatile and stylish lighting fixture that effortlessly blends contemporary and transitional design elements. Its dimmable feature provides customizable lighting, making it suitable for a variety of settings. With its sleek drum fixture shape and a damp location rating, it offers both elegance and practicality, making it an ideal choice for indoor and outdoor spaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.