Zoro Homepage

Lake 3-Light 16 in. LED Pendant - Gold

  • Mfr # LAKP16MBGD

  • Zoro # G310837904


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Height
4
Length
16
Housing Finish
Gold
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAKP16MBGD
Zoro #
G310837904
UPC #
037949502326
Country of Origin
China

Dimensions

Height
4
Length
16
Width
4
Depth
16 in
Cord Length
108"

Details

Housing Finish
Gold
Voltage
120V
Number of Lights
3
Shade Type
Drum
Item
Pendant
Finish
Gold, White
Material
Acrylic, Steel
Watts
25
Dimmable
Yes
Fixture Type
Pendant
Shape
Drum
Socket Quantity
3
Sloped Ceiling Compatible
Yes
Shade Finish
White
Bulb Type
Replaceable LED
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Slope Ceiling Adaptable
Yes

Description

The Lake Pendant is a versatile and stylish lighting fixture that effortlessly blends contemporary and transitional design elements. Its dimmable feature provides customizable lighting, making it suitable for a variety of settings. With its sleek drum fixture shape and a damp location rating, it offers both elegance and practicality, making it an ideal choice for indoor and outdoor spaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.