
Lake 3-Light 20 in. LED Flush Mount - Painted Nickel
Mfr # LAKF20MBNP
Zoro # G410837941
product price: $255.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Painted Nickel
Voltage
120V
Height
5
Dimmable
Yes
Finish
Painted Nickel, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAKF20MBNP
Zoro #
G410837941
UPC #
037949502043
Country of Origin
China
Dimensions
Length
20
Width
5
Height
5
Depth
20 in
Details
Housing Finish
Painted Nickel
Voltage
120V
Watts
25
Dimmable
Yes
Finish
Painted Nickel, White
Item
Flush Mount
Fixture Type
Flush Mount
Fixture Shape
Drum
Socket Quantity
3
Material
Acrylic, Steel
Shade Finish
White
Bulb Type
Replaceable LED
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Shade Type
Drum
Description
The Lake Flush Mount is a sophisticated lighting fixture that seamlessly blends contemporary and transitional aesthetics. Its dimmable feature allows for customizable illumination, making it suitable for a variety of settings. With its sleek drum-shaped design and damp location rating, it's not only visually appealing but also adaptable for both indoor and outdoor spaces.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.