
Lake 4-Light 30 in. LED Flush Mount - Black
Mfr # LAKF30MBBK
Zoro # G810837954
product price: $430.00
/ea
Free Shipping & Returns
Key Features
Length
30
Voltage
120V
Height
7
Dimmable
Yes
Finish
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAKF30MBBK
Zoro #
G810837954
UPC #
037949502142
Country of Origin
China
Dimensions
Length
30
Width
11
Height
7
Depth
30 in
Details
Housing Finish
Black
Voltage
120V
Watts
25
Dimmable
Yes
Finish
Black, White
Item
Flush Mount
Fixture Type
Flush Mount
Fixture Shape
Drum
Shade Finish
White
Material
Acrylic, Steel
Socket Quantity
4
Power Source
Hardwired
Shade Type
Drum
Bulb Type
Replaceable LED
Damp/Wet Rating
cETLus Damp
Description
The Lake Flush Mount is a sophisticated lighting fixture that seamlessly blends contemporary and transitional aesthetics. Its dimmable feature allows for customizable illumination, making it suitable for a variety of settings. With its sleek drum-shaped design and damp location rating, it's not only visually appealing but also adaptable for both indoor and outdoor spaces.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.