Zoro Homepage
This item is Discontinued.
Afx Lambert 14" LED Sconce - 17W 120-277V - Satin Nickel LBTS0614LAJUDSN

Lambert 14" LED Sconce - 17W 120-277V - Satin Nickel (Discontinued)

  • Mfr # LBTS0614LAJUDSN
  • Zoro # G2500669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBTS0614LAJUDSN
Zoro #
G2500669
UPC #
37949474142
Country of Origin
China

Dimensions

Height
13.5
Width
3.5

Details

Fixture Type
Sconce
Finish
Satin Nickel
Item
Sconce
Includes
Light Bulb
Voltage
120V-277
Watts
17
Damp/Wet Rating
cETL Damp
Lumens
937
Bulb Type
Integrated LED
Power Source
Hardwired
Shade Type
Rectangular

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.