Lane - LED Flush Mount - Black
- Mfr # LANF20LAJUDBK
- Zoro # G422985326
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Hanging Type
Flush
Series
Lane
Lamp Type
Integrated LED
Finish
Black
Fixture Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LANF20LAJUDBK
- Zoro #
- G422985326
- UPC #
- 037949514206
- Country of Origin
- Viet Nam
Dimensions
- Height
- 7.5 in
- Shade Height
- 3.13 in
- Shade Depth
- 3.13 in
- Shade Width
- 3.13 in
- Width
- 20 in
Details
- Item
- Flush Mount
- Hanging Type
- Flush
- Series
- Lane
- Lamp Type
- Integrated LED
- Finish
- Black
- Fixture Housing Material
- Steel
- Body Material
- Steel, Glass
- Wattage Equivalency
- 183 W
- Dimmable
- Yes
- Color
- Black, White
- Shade Color
- White
- Shade Material
- Glass
- Light Fixture Shape
- Flush Mount
- Lumens
- 1830 lm
- Color temp
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- System Type
- Hardwired
- Voltage
- 120V to 277V
Description
This Lane LED Flush Mount beautifully combines steel and glass elements with integrated LED technology. Its contemporary rotating arms and frosted glass diffusers offer a modern touch, making it a versatile choice for your hallway or foyer. Enhance your space with this elegant style that fits seamlessly into transitional or contemporary settings.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.