Zoro Homepage

Laney 10'' Sconce Medium Base, Vintage Gold

  • Mfr # LNYS0710MBVG

  • Zoro # G708051066


product price: $54.00
/ea

Key Features

Fixture Type
Sconce
Height
10.2
Width
1.7
Finish
Vintage Gold, Clear
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNYS0710MBVG
Zoro #
G708051066
UPC #
037949496304
Country of Origin
China

Dimensions

Height
10.2
Width
1.7
Length
8.1

Details

Fixture Type
Sconce
Finish
Vintage Gold, Clear
Item
Sconce
Voltage
120V
Power Source
Hardwired
Bulb Type
E26
Watts
60
Damp/Wet Rating
ETL||cETL Damp

Description

Add a classic vintage appeal to your decor with the AFX Laney 10'' Sconce Medium Base This wall sconce features a vintage gold finish and seeded glass globe that combine to create an attractive, timeless look Place this fixture in the bathroom, vanity or bedroom to bring a refined feel to the space Dimmer TRIACELV Light bulb not included Suitable for damp locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.