
Laney 3 Light Linear Pendant, Medium Base 120V, Black
Mfr # LNYP07MBBKLNR3
Zoro # G708051011
product price: $300.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Number of Lights
3
Finish
Black, Clear
Watts
60
Fixture Type
Pendant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNYP07MBBKLNR3
Zoro #
G708051011
UPC #
037949498575
Country of Origin
China
Dimensions
Height
6.8
Length
36
Width
6.5
Cord Length
108"
Details
Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Black, Clear
Watts
60
Fixture Type
Pendant
Bulb Type
E26
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Description
The Laney 3 Light Linear Pendant by AFX was made to lend a chic vintage inspiration to a variety of spaces in the home This light comes with a trio of seeded glass shades that are mounted using a single rod from a linear ceiling piece A bold choice for dining rooms, kitchen islands, and more Dimmer TRIACELV Light bulb not included Suitable for damp locations
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.