Zoro Homepage

Laney 3 Light Linear Pendant, Medium Base 120V, Satin Nickel

  • Mfr # LNYP07MBSNLNR3

  • Zoro # G208051047


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Height
6.8
Voltage
120V
Number of Lights
3
Finish
Satin Nickel, Clear
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNYP07MBSNLNR3
Zoro #
G208051047
UPC #
037949498582
Country of Origin
China

Dimensions

Height
6.8
Length
36
Width
6.5
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Satin Nickel, Clear
Watts
60
Fixture Type
Pendant
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Bulb Type
E26
Slope Ceiling Adaptable
No

Description

The Laney 3 Light Linear Pendant by AFX was made to lend a chic vintage inspiration to a variety of spaces in the home This light comes with a trio of seeded glass shades that are mounted using a single rod from a linear ceiling piece A bold choice for dining rooms, kitchen islands, and more Dimmer TRIACELV Light bulb not included Suitable for damp locations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.