
Laney 3 Light Round Pendant, Medium Base 120V, Black
Mfr # LNYP07MBBKRND3
Zoro # G208051023
product price: $300.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Number of Lights
3
Finish
Black, Clear
Watts
60
Fixture Type
Pendant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNYP07MBBKRND3
Zoro #
G208051023
UPC #
037949498551
Country of Origin
China
Dimensions
Height
6.8
Length
19.69
Width
6.5
Cord Length
108"
Details
Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Black, Clear
Watts
60
Fixture Type
Pendant
Power Source
Hardwired
Bulb Type
E26
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Description
Influenced by the best of vintage design, the Laney 3 Light Round Pendant from AFX is centered on a trio of seeded glass shades that introduces a striking light effect into any room This light features a minimalist steel frame with a round ceiling mount Dimmer TRIACELV Light bulb not included Suitable for damp locations
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.