Langston, LED Outdoor Sconce, 12"H, Black
- Mfr # LNGW0512LAJUDBK
- Zoro # G323783793
product price:Â
$
96.59
/ea
Key Features
Fixture Voltage
120V to 277V
Color
Polished Chrome, White
Shade Shape
Irregular
Body Material
Steel, Glass
Canopy Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNGW0512LAJUDBK
- Zoro #
- G323783793
- UPC #
- 37949514596
- Country of Origin
- Viet Nam
Dimensions
- Length
- 4 in
- Height
- 12 in
- Width
- 10.88 in
Details
- Fixture Voltage
- 120V to 277V
- Color
- Polished Chrome, White
- Shade Shape
- Irregular
- Body Material
- Steel, Glass
- Canopy Shape
- Rectangular
- Light Fixture Shape
- Irregular
- Item
- Wall Sconce
- Shade Color
- White
- Housing Finish
- Polished Chrome
- Fixture Material
- Steel
- Shade Material
- Glass
Description
The Langston LED Outdoor Sconce delivers a sleek, modern design that enhances any exterior space. Its clean vertical silhouette and durable aluminum construction create a refined architectural presence, while the glass diffuser provides smooth, even illumination. Ideal for patios and entryways, this wet-rated fixture offers reliable performance and lasting style. Perfect for security and general lighting in residential, commercial, and hospitality applications.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.