This item is Discontinued.

Afx Lasalle LED Outdoor Sconce, Lamp Type: Led LASW052833LAJD2TG

Lasalle LED Outdoor Sconce, Lamp Type: Led (Discontinued)

  • Mfr # LASW052833LAJD2TG
  • Zoro # G1243279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LASW052833LAJD2TG
Zoro #
G1243279
UPC #
037949437130
Country of Origin
China

Dimensions

Width
5.51"
Height
4.13 in
Length
4.13"

Details

Item
Lasalle LED Outdoor Sconce
Voltage
12-277V
Watts
136 W
Finish
Textured Grey
Type
Wall Sconce
Lamp Type
Led
Material
Acrylic
Number of LEDs
1
Fixture Housing Material
Metal
System Type
Hardwired
Material Percentage
30% Metal 70% Acrylic
Orientation
Horizontal
Light Fixture Shape
Rectangle/square

Description

Lasalle LED Outdoor Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.