This item is Discontinued.

Afx Lasalle LED Outdoor Sconce, Watts: 24 LASW051728LAJD2BZ

Lasalle LED Outdoor Sconce, Watts: 24 (Discontinued)

  • Mfr # LASW051728LAJD2BZ
  • Zoro # G1243367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LASW051728LAJD2BZ
Zoro #
G1243367
UPC #
037949436836
Country of Origin
China

Dimensions

Width
5.51"
Height
3.38 in
Length
3.38"

Details

Item
Lasalle LED Outdoor Sconce
Voltage
12-277V
Watts
103 W
Finish
Bronze
Material
Acrylic
Lamp Type
Led
Type
Wall Sconce
Number of LEDs
1
Fixture Housing Material
Metal
Material Percentage
30% Metal 70% Acrylic
Light Fixture Shape
Rectangle/square
Orientation
Horizontal

Description

Lasalle LED Outdoor Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.