
Layla LED Vanity Light - Brushed Nickel - 4.95in D x 24.18in W
Mfr # LYLV2405LAJD1BN
Zoro # G822652972
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Power Source
Hardwired
Watts
180 W
Location Rating
Dry
Shade Material
Steel, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYLV2405LAJD1BN
Zoro #
G822652972
UPC #
037949512486
Country of Origin
China
Dimensions
Height
5 in
Width
24.18 in
Length
4.95 in
Shade Dimensions
24 in x 24 in x 4.75 in
Details
Power Source
Hardwired
Watts
180 W
Location Rating
Dry
Shade Material
Steel, Glass
Lamp Type
Integrated LED
Item
Vanity Light
CRI
90
Color Temp.
2700K/3000K/3500K/4000K/5000K
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Lumens
1800
Voltage
120 V
Style
Transitional, Modern, Contemporary
Assembly
Partial Assembly
Standards
cETLus Listed
Housing Finish
Brushed Nickel
Dimmable
Yes
Description
The Layla LED vanity light is a sleek and contemporary addition to your bathroom or bedroom. Crafted with durable steel and elegant glass, this fixture blends effortlessly into modern and transitional styles. With its integrated LED, it offers energy-efficient lighting that enhances your space, making it perfect for your daily routine.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.