Layla LED Vanity Light - Brushed Nickel - 5.16in D x 32.66in W

  • Mfr # LYLV3205LAJD1BN

  • Zoro # G022652963


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Shade Dimensions
32 in x 32 in x 4.75 in
Standards
cETLus Listed
CRI
90
Length
5.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYLV3205LAJD1BN
Zoro #
G022652963
UPC #
037949512509
Country of Origin
China

Dimensions

Shade Dimensions
32 in x 32 in x 4.75 in
Length
5.16 in
Width
32.66 in
Height
5 in

Details

Lamp Type
Integrated LED
Standards
cETLus Listed
CRI
90
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Power Source
Hardwired
Assembly
Partial Assembly
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Voltage
120 V
Watts
240 W
Lumens
2400
Housing Finish
Brushed Nickel
Item
Vanity Light
Dimmable
Yes
Color Temp.
2700K/3000K/3500K/4000K/5000K
Shade Material
Steel, Glass
Location Rating
Dry
Style
Transitional, Modern, Contemporary

Description

The Layla LED vanity light is a sleek and contemporary addition to your bathroom or bedroom. Crafted with durable steel and elegant glass, this fixture blends effortlessly into modern and transitional styles. With its integrated LED, it offers energy-efficient lighting that enhances your space, making it perfect for your daily routine.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.