Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flush Mount, 12 in D, Gold, Aluminum

  • Mfr # OTVF1218LAJD1SB

  • Zoro # G403528511


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass
Voltage
120V AC
Dimmable
Yes
Color Rendering Index
90
Lighting Certification
ENERGY STAR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTVF1218LAJD1SB
Zoro #
G403528511
UPC #
037949478751
Country of Origin
Switzerland

Dimensions

Diameter
12 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
3 in

Details

Housing Finish
Satin Brass
Voltage
120V AC
Dimmable
Yes
Item
LED Flush Mount
Color Rendering Index
90
Lighting Certification
ENERGY STAR
Color Temperature
3000K, 3500K, 4000K
Ballast Quantity
0
Series
Octavia
Rated Life
50,000 hr
Lighting Technology
LED
Housing Color
Gold
Standards
cETLus Listed
Housing Material
Aluminum
Dimming Method
ELV/TRIAC
Maximum Fixture Wattage
22 W
Bulb Quantity
1
Mounting Hardware Included
Mounting Hardware
Lens Material
Acrylic
Environmental Rating
Damp Location Rated
For Bulb Type
Integrated LED
Light Output
1,800 lm
Includes Bulb
Yes
Compliance Type
CA Title 24, JA8
Suggested Bulb Item Number
Integrated LED

Description

Decorative Lightning

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.