Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flush Mount, 14 in D, White, Steel

  • Mfr # C2F14L5AJUDWH-BB

  • Zoro # G003457822


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
120V AC
Lighting Certification
ENERGY STAR
Color Temperature
3000K, 3500K, 4000K
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2F14L5AJUDWH-BB
Zoro #
G003457822
UPC #
037949484769
Country of Origin
China

Dimensions

Diameter
14 in
Overall Height
4 1/2 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Lighting Technology
LED
Voltage
120V AC
Lighting Certification
ENERGY STAR
Color Temperature
3000K, 3500K, 4000K
Color Rendering Index
90
Rated Life
50,000 hr
Dimmable
No
Standards
cETLus Listed
Emergency Battery Backup
Yes
Housing Material
Steel
Housing Finish
Unfinished
Housing Color
White
Item
LED Flush Mount
Environmental Rating
Damp Location Rated
Series
Cirrus
Bulb Quantity
1
Dimming Method
No Dimming
Mounting Hardware Included
Mounting Hardware
Light Output
2,400 lm
Ballast Quantity
0
Suggested Bulb Item Number
Integrated LED
Compliance Type
CA Title 24, JA8
For Bulb Type
Integrated LED
Housing Finish/Color
White
Lens Material
Acrylic
Dimming Type
No Dimming
Maximum Fixture Wattage
27 W
Includes Bulb
Yes

Description

Decorative Lightning

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.