Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flush Mount, 15 in D, Gold, Steel

  • Mfr # SKYF15LAJD1SB

  • Zoro # G903528509


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass
Voltage
120V AC
Dimmable
Yes
Standards
cETLus Listed
Ballast Quantity
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKYF15LAJD1SB
Zoro #
G903528509
UPC #
037949478836
Country of Origin
China

Dimensions

Diameter
15 in
Overall Height
4 1/2 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Satin Brass
Voltage
120V AC
Dimmable
Yes
Item
LED Flush Mount
Standards
cETLus Listed
Ballast Quantity
0
Color Rendering Index
90
Color Temperature
3000K, 3500K, 4000K
Series
Skye
Housing Color
Gold
Lighting Technology
LED
Housing Material
Steel
Rated Life
50,000 hr
Light Output
2,200 lm
Compliance Type
CA Title 24, JA8
Dimming Method
ELV/TRIAC
Suggested Bulb Item Number
Integrated LED
Mounting Hardware Included
Mounting Hardware
Environmental Rating
Damp Location Rated
Maximum Fixture Wattage
28 W
Includes Bulb
Yes
Lens Material
Acrylic
For Bulb Type
Integrated LED
Bulb Quantity
1

Description

LED Decorative Lighting

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.