Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flush Mount, 15 in D, Silver, Steel

  • Mfr # SKYF15LAJD1SN

  • Zoro # G303528536


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Voltage
120V
Height
4.38
Lumens
2200
Watts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKYF15LAJD1SN
Zoro #
G303528536
UPC #
037949478843
Country of Origin
China

Dimensions

Width
2.76
Height
4.38
Diameter
15 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
4 1/2 in

Details

Housing Finish
Satin Nickel
Voltage
120V
Lumens
2200
Watts
25
Dimmable
Yes
Finish
Satin Nickel
Item
Flush Mount
Color Rendering Index
90
Rated Life
50,000 hr
Series
Skye
Fixture Type
Flush Mount
Ballast Quantity
0
Lighting Technology
LED
Housing Color
Silver
Standards
cETLus Listed
Housing Material
Steel
Color Temperature
3000K/3500K/4000K
Includes
Light Bulb
Environmental Rating
Damp Location Rated
Mounting Hardware Included
Mounting Hardware
Suggested Bulb Item Number
Integrated LED
Includes Bulb
Yes
Bulb Quantity
1
Compliance Type
CA Title 24, JA8
Lens Material
Acrylic
Dimming Method
ELV/TRIAC
For Bulb Type
Integrated LED
Maximum Fixture Wattage
28 W
Light Output
2,200 lm
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Shade Type
Round
Bulb Type
LED

Description

LED Decorative Lighting

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.