Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flush Mount, 19 in D, Gold, Aluminum

  • Mfr # OTVF1932LAJD1SB

  • Zoro # G303528567


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass
Voltage
120V
Height
3
Lumens
3200
Watts
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OTVF1932LAJD1SB
Zoro #
G303528567
UPC #
037949478799
Country of Origin
Malaysia

Dimensions

Width
6.84
Height
3
Diameter
19 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
3 in

Details

Housing Finish
Satin Brass
Voltage
120V
Lumens
3200
Watts
46
Dimmable
Yes
Finish
Satin Brass
Item
Flush Mount
Series
Octavia
Standards
cETLus Listed
Fixture Type
Flush Mount
Housing Color
Gold
Color Temperature
3000K/3500K/4000K
Lighting Certification
ENERGY STAR
Color Rendering Index
90
Includes
Light Bulb
Housing Material
Aluminum
Lighting Technology
LED
Ballast Quantity
0
Rated Life
50,000 hr
Includes Bulb
Yes
Lens Material
Acrylic
Bulb Quantity
1
Mounting Hardware Included
Mounting Hardware
Suggested Bulb Item Number
Integrated LED
Maximum Fixture Wattage
46 W
For Bulb Type
Integrated LED
Environmental Rating
Damp Location Rated
Dimming Method
ELV/TRIAC
Compliance Type
CA Title 24, JA8
Light Output
3,200 lm
Damp/Wet Rating
cETLus Damp
Shade Type
Disc
Power Source
Hardwired
Bulb Type
LED

Description

LED Decorative Lighting

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.