Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flush Mount, 19 in D, Gold, Steel

  • Mfr # SKYF19LAJD1SB

  • Zoro # G903528523


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass
Voltage
120V AC
Dimmable
Yes
Standards
cETLus Listed
Series
Skye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKYF19LAJD1SB
Zoro #
G903528523
UPC #
037949478867
Country of Origin
China

Dimensions

Diameter
19 in
Overall Height
4 1/2 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Satin Brass
Voltage
120V AC
Dimmable
Yes
Item
LED Flush Mount
Standards
cETLus Listed
Series
Skye
Color Rendering Index
90
Housing Color
Gold
Housing Material
Steel
Ballast Quantity
0
Color Temperature
3000K, 3500K, 4000K
Lighting Technology
LED
Rated Life
50,000 hr
Light Output
2,900 lm
Includes Bulb
Yes
Maximum Fixture Wattage
35 W
Mounting Hardware Included
Mounting Hardware
Dimming Method
ELV/TRIAC
Lens Material
Acrylic
Environmental Rating
Damp Location Rated
Bulb Quantity
1
For Bulb Type
Integrated LED
Compliance Type
CA Title 24, JA8
Suggested Bulb Item Number
Integrated LED

Description

LED Decorative Lighting

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.