Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flush Mount, 25 W, 120V AC

  • Mfr # EGRF1625LAJUDBK

  • Zoro # G212484602


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
15.68
Voltage
120V
Height
1
Lumens
2100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRF1625LAJUDBK
Zoro #
G212484602
UPC #
037949488309
Country of Origin
China

Dimensions

Length
15.68
Width
2.8
Height
1
Diameter
15 5/8 in
Overall Height
1 in
Manufacturer Warranty Length
5 yr Limited Warranty
Depth
16 in

Details

Housing Finish
Black
Voltage
120V
Lumens
2100
Watts
30
Dimmable
Yes
Finish
Black
Item
Flush Mount
Fixture Type
Flush Mount
Housing Color
Black
Lighting Certification
ENERGY STAR
Standards
cETLus, FCC
Housing Material
Aluminum
Color Temperature
3000K/4000K/5000K
Lighting Technology
LED
Rated Life
50,000 hrs.
Color Rendering Index
90
Emergency Battery Backup
No
Series
EGRF
Power Source
Hardwired
Slope Ceiling Adaptable
No
Damp/Wet Rating
Wet
Bulb Type
Integrated LED
Light Output
2,525 lm
Maximum Fixture Wattage
25 W
Compliance Type
CA Title 24, JA8
Suggested Bulb Item Number
Integrated LED
Mounting Hardware Included
2 x 8-32 screws for connection to Jun tion Box
Lens Material
Acrylic
Environmental Rating
Wet Location Rated
For Bulb Type
Integrated LED
Dimming Method
0-10V
Lamp Type
Integrated LED
Color temp
2700K/3000K/3500K/4000K/5000K
Diffuser
Yes
System Type
Hardwired
Color
Black
Shade Material
Acrylic

Description

LED Flush Mount, Diameter 15 5/8 in, Overall Length Not Applicable, Series EGRF, Light Output 2,525 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 25 W, Voltage 120V AC, Overall Height 1 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Black, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included 2 x 8-32 screws for connection to Jun tion Box, Compliance Type CA Title 24, JA8

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.