Zoro Homepage

LED Flush Mount, 25 W, 120V AC

  • Mfr # EGRF1625LAJUDWH

  • Zoro # G912484469


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Voltage
120V AC
Dimmable
Yes
Standards
cETLus, FCC
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRF1625LAJUDWH
Zoro #
G912484469
UPC #
037949485858
Country of Origin
China

Dimensions

Diameter
15 5/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
1 in

Description

LED Flush Mount, Diameter 15 5/8 in, Overall Length Not Applicable, Series EGRF, Light Output 2,525 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 25 W, Voltage 120V AC, Overall Height 1 in, Overall Width Not Applicable, Housing Color White, Housing Finish White, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included 2 x 8-32 screws for connection to Jun tion Box, Compliance Type CA Title 24, JA8

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.