LED Flush Mount
Mfr # BAYF12LAJUDSN
Zoro # G716439849
product price: $118.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAYF12LAJUDSN
Zoro #
G716439849
UPC #
037949506447
Country of Origin
China
Details
Item
Satin Nickel 12" LED Flush Mount
Description
LED Flush Mount, Diameter 12 in, Overall Length 2 1/2 in, Series BAYF, Light Output 1,600 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120 to 277V AC, Overall Height 2 1/2 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Lighting Technology LED
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.