Zoro Homepage

LED Linear, 120 to 277 V, 25 W, 2 1/2" L

  • Mfr # BAYL2408LAJUDBK

  • Zoro # G606129638


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
24
Voltage
120V-277V
Height
2.5
Lumens
2200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAYL2408LAJUDBK
Zoro #
G606129638
UPC #
037949491514
Country of Origin
China

Dimensions

Length
24
Width
3.8
Height
2.5
Overall Width
8 in
Overall Length
24 in
Overall Height
2 1/2 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Black
Voltage
120V-277V
Lumens
2200
Watts
25
Dimmable
Yes
Finish
Black
Item
Undercabinet
Fixture Type
Undercabinet
Color Rendering Index
90
Lighting Certification
Unrated
Series
BAYL
Lighting Technology
LED
Includes
Light Bulb
Housing Material
Die Formed Steel
Standards
cETLus
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hr
Housing Color
Black
Mounting Hardware Included
Mounting Hardware
Environmental Rating
Damp Location Rated
Maximum Fixture Wattage
25 W
Includes Bulb
Yes
Light Output
2,200 lm
Dimming Method
0-10V
Compliance Type
CA Title 24, JA8
Lens Material
Acrylic
Shade Type
Rectangular
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Integrated LED
Slope Ceiling Adaptable
No
Power Source
Hardwired

Description

LEDLinear, Diameter Not Applicable, Overall Length 24 in, Series BAYL, Light Output 2,200 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 25 W, Voltage 120 to 277V AC, Overall Height 2 1/2 in, Overall Width 8 in, Housing Color Black, Housing Finish Black, Housing Material Die Formed Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.