Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Linear Flat Panel, 45 W, 12 in W

  • Mfr # LGNL4812LAJD4BK

  • Zoro # G512535424


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Includes
Tether Cord
Lumens per Watt
78 lm/W
Color Rendering Index
90
For Bulb Type
Integrated LED
Warranty
5 yr Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGNL4812LAJD4BK
Zoro #
G512535424
UPC #
037949491491
Country of Origin
Viet Nam

Dimensions

Overall Length
48 in
Overall Width
12 in
Overall Height
3/4 in

Details

Item
LED Linear Flat Panel
Includes
Tether Cord
Lumens per Watt
78 lm/W
Color Rendering Index
90
For Bulb Type
Integrated LED
Warranty
5 yr Limited Warranty
Standards
cCSAus
Max. Fixture Wattage
45 W
Lighting Certification
ENERGY STAR
Voltage
120 to 277V
Lumens
3,550 lm
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
LED Replacement For
2 Lamp T8
Emergency Battery Backup
No
Sensor Type
No Sensor
Lens Type
Diffuser
Series
LGNL
Rated Life
50,000 hr
Light Technology
LED
Dimmable
Yes
Lens Shape
Flat
Mounting Style
Ceiling
Dimming Method
ELV/TRIAC

Description

Lens Shape Flat, 2700K, 3000K, 3500K, 4000K, 5000K, 3,550 lm, 78 lm/W, LED, LED Replacement For 2 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 45 W, Color Rendering Index 90, 120 to 277V AC, Lighting Certification ENERGY STAR, Dimmable Yes, Emergency Battery Backup No, LGNL

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products