Zoro Homepage

LED Overbed Light, 120 V, 51 15/16" L

  • Mfr # IDB515400L30ENBN

  • Zoro # G506129851


product price: $644.00
/ea
Free Shipping & Returns

Key Features

Height
5.375
Length
51.94
Width
12
Housing Finish
Brushed Nickel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDB515400L30ENBN
Zoro #
G506129851
UPC #
037949411901
Country of Origin
China

Dimensions

Height
5.375
Length
51.94
Width
12
Overall Length
51 15/16 in
Overall Height
5 3/8 in
Overall Width
6 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Item
Wall Light
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
2
Shade Type
Rectangular
Lighting Technology
LED
Finish
Brushed Nickel
Standards
cETLus
Dimmable
No
Lighting Certification
Unrated
Series
IDB
Housing Material
Steel
Fixture Type
Wall Light
Color Temperature
3000K
Includes Bulb
Yes
Environmental Rating
Damp Location Rated
Lens Material
Acrylic
Light Output
5,400 lm
Dimming Type
No Dimming
Maximum Fixture Wattage
46 W
Dimming Method
No Dimming
Rated Life
50,000 hr
Color Rendering Index
90
Lumens
5400
Includes
Light Bulb
Watts
46
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired

Description

LEDOverbedLight, Overall Length 52 in, Series IDB, Light Output 5,400 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 46 W, Voltage 120V AC, Overall Height 5 3/8 in, Overall Width 6 1/4 in, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.