Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Overbed Light, 120 V, 55" L, 7 1/4" W

  • Mfr # HDB555400L30ENPI

  • Zoro # G406129807


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Ivory
Voltage
120V
Series
HDB
Ballast Quantity
2
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB555400L30ENPI
Zoro #
G406129807
UPC #
037949430032
Country of Origin
China

Dimensions

Overall Width
7 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
6 in
Overall Length
55 in

Details

Item
LEDOverbedLight
Housing Finish
Ivory
Voltage
120V
Series
HDB
Ballast Quantity
2
Housing Material
Steel
Standards
ADA Complaint, cETLus
Lighting Certification
Unrated
Dimmable
No
Lighting Technology
LED
Lens Material
Acrylic
Housing Color
Ivory
Dimming Type
No Dimming
Includes
(2) Ballasts, 4-Position Pull Switch, Night Light
Light Output
5,400 lm
Maximum Fixture Wattage
46 W
Includes Bulb
Yes
Color Rendering Index
90
Dimming Method
No Dimming
Environmental Rating
Damp Location Rated
Color Temperature
3000K
Rated Life
50,000 hr

Description

LEDOverbedLight, Overall Length 55 in, Series HDB, Light Output 5,400 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 46 W, Voltage 120V AC, Overall Height 6 in, Overall Width 7 1/4 in, Housing Color Ivory, Housing Finish Ivory, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 2, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.