Zoro Homepage

LED Sconce, 12 W, 120 to 277V

  • Mfr # LIAS0514LAJMVBK

  • Zoro # G412535425


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Sconce
Dimmable
No
Voltage
120 to 277V
Housing Material
Steel
Series
LIAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIAS0514LAJMVBK
Zoro #
G412535425
UPC #
037949501329
Country of Origin
China

Dimensions

Overall Height
14 in
Overall Length
4 in
Overall Width
4 1/2 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Fixture Type
Sconce
Dimmable
No
Item
LED Sconce
Voltage
120 to 277V
Housing Material
Steel
Series
LIAS
Housing Finish
Black
Lighting Technology
LED
Standards
ADA, cETLus
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Shade Color
White
Includes Mounting Hardware
Yes
Shade Material
Acrylic
Rated Life
50,000 hr
Suggested Bulb Item Number
Integrated LED
Light Color
White
Maximum Fixture Wattage
12 W
Light Output
1,100 lm
Dimming Method
No Dimming
Environmental Rating
Damp Location Rated
For Bulb Type
Integrated LED
Color Rendering Index
90
Dimming Type
No Dimming

Description

LED Sconce, Diameter Not Applicable, Overall Length 4 in, Series LIAS, Light Output 1,100 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 12 W, Voltage 120 to 277V AC, Overall Height 14 in, Overall Width 4 1/2 in, Housing Finish Black, Housing Material Steel, Dimmable No, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.