Zoro Homepage

LED Vanity Light, 12 W, 120 to 277V

  • Mfr # TNYV2403LAJUDSN

  • Zoro # G112484627


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
2.75 in
Width
24 in
Voltage
120 to 277V
Standards
ADA, cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNYV2403LAJUDSN
Zoro #
G112484627
UPC #
037949502760
Country of Origin
Viet Nam

Dimensions

Length
2.75 in
Width
24 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
2 3/4 in
Overall Length
24 in
Overall Height
3 in

Details

Color
Silver
Item
LED Vanity Light
Housing Finish
Satin Nickel
Voltage
120 to 277V
Standards
ADA, cETLus
Fixture Type
Vanity
Dimmable
Yes
Housing Material
Metal
Series
TNYV
Lighting Technology
LED
Includes
Cover Plate
Material
Steel, Acrylic
Type
Hardwired
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Light Output
1,000 lm
Mounting Hardware Included
Backplate Cover
For Bulb Type
Integrated LED
Suggested Bulb Item Number
Integrated LED
Light Color
White
Color Rendering Index
90
Maximum Fixture Wattage
12 W
Rated Life
50,000 hr
Compliance Type
CA Title 24, JA8
Environmental Rating
Damp Location Rated
Shade Color
White
Includes Mounting Hardware
Yes
Dimming Method
0-10V

Description

LED Vanity Light, Diameter Not Applicable, Overall Length 24 in, Series TNYV, Light Output 1,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 12 W, Voltage 120 to 277V AC, Overall Height 3 in, Overall Width 2 3/4 in, Housing Finish Satin Nickel, Housing Material Metal, Dimmable Yes, Mounting Hardware Included Backplate Cover, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method 0-10V

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.