Zoro Homepage

LED Vanity Light, 25 W, 120 to 277V

  • Mfr # AXLV2404LAJUDBK

  • Zoro # G112535428


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Height
4.13
Length
24.75
Width
4.5
Housing Finish
Black
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXLV2404LAJUDBK
Zoro #
G112535428
UPC #
037949492047
Country of Origin
China

Dimensions

Height
4.13
Length
24.75
Width
4.5
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
4 1/8 in
Overall Width
4 in
Overall Length
24 3/4 in

Details

Item
Bath/Vanity Light
Housing Finish
Black
Voltage
120V-277V
Number of Lights
1
Shade Type
Cylinder
Fixture Type
Bath/Vanity Light
Dimmable
Yes
Standards
cETLus
Lighting Technology
LED
Series
AXLV
Finish
Black
Housing Material
Steel
Color Temperature
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
cETLus Damp
Lumens
2000
Power Source
Hardwired
Bulb Type
Integrated LED
Watts
25
Includes
Light Bulb
Light Output
2,000 lm
Suggested Bulb Item Number
Integrated LED
Maximum Fixture Wattage
25 W
Dimming Method
0-10V
Light Color
White
Compliance Type
CA Title 24, JA8
Color Rendering Index
90
Rated Life
50,000 hr
Environmental Rating
Damp Location Rated
For Bulb Type
Integrated LED
Shade Color
White

Description

LED Vanity Light, Diameter Not Applicable, Overall Length 24 3/4 in, Series AXLV, Light Output 2,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 25 W, Voltage 120 to 277V AC, Overall Height 4 1/8 in, Overall Width 4 in, Housing Finish Black, Housing Material Steel, Dimmable Yes, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method 0-10V

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.