Zoro Homepage

LED Vanity Light, 30 W, 120 to 277V

  • Mfr # AXLV3604LAJUDBK

  • Zoro # G312535426


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Voltage
120 to 277V
Lighting Technology
LED
Dimmable
Yes
Fixture Type
Vanity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXLV3604LAJUDBK
Zoro #
G312535426
UPC #
037949492078
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Height
4 1/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
36 3/4 in

Details

Item
LED Vanity Light
Housing Finish
Black
Voltage
120 to 277V
Lighting Technology
LED
Dimmable
Yes
Fixture Type
Vanity
Series
AXLV
Standards
cETLus
Housing Material
Steel
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Light Output
2,400 lm
Compliance Type
CA Title 24, JA8
Shade Color
White
Dimming Method
0-10V
Environmental Rating
Damp Location Rated
Maximum Fixture Wattage
30 W
For Bulb Type
Integrated LED
Color Rendering Index
90
Light Color
White
Suggested Bulb Item Number
Integrated LED
Rated Life
50,000 hr

Description

LED Vanity Light, Diameter Not Applicable, Overall Length 36 3/4 in, Series AXLV, Light Output 2,400 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 30 W, Voltage 120 to 277V AC, Overall Height 4 1/8 in, Overall Width 4 in, Housing Finish Black, Housing Material Steel, Dimmable Yes, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method 0-10V

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.