Zoro Homepage

LED Vanity Light, 30 W, 120 to 277V

  • Mfr # AXLV3604LAJUDSN

  • Zoro # G712484607


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Height
4.13
Length
36.75
Width
6.3
Housing Finish
Satin Nickel
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXLV3604LAJUDSN
Zoro #
G712484607
UPC #
037949492085
Country of Origin
China

Dimensions

Height
4.13
Length
36.75
Width
6.3
Overall Height
4 1/8 in
Overall Width
4 in
Overall Length
36 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty

Description

LED Vanity Light, Diameter Not Applicable, Overall Length 36 3/4 in, Series AXLV, Light Output 2,400 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 30 W, Voltage 120 to 277V AC, Overall Height 4 1/8 in, Overall Width 4 in, Housing Finish Satin Nickel, Housing Material Steel, Dimmable Yes, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method 0-10V

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.