Shop AFX
See all product information
Create Account
LED Wall Sconce Bathroom
- Mfr # NPLS0516LAJUDSN
- Zoro # G824146936
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Overall Length
3 in
Fixture Type
Sconce
Lumen Selectable
Not Selectable
Color Temperature
3000K, 3500K, 4000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPLS0516LAJUDSN
- Zoro #
- G824146936
- UPC #
- 037949512974
- Country of Origin
- Viet Nam
- Dimmable
- Yes
- Fixture Type
- Sconce
- Lumen Selectable
- Not Selectable
- Color Temperature
- 3000K, 3500K, 4000K
- Standards
- ADA Compliant, cETLus Listed, Title 24/JA8 Compliant
- Includes Bulb
- Yes
- Light Output
- 1,000 lm
- Lens Material
- Acrylic
- Housing Finish
- Satin Nickel
- Color Selectable
- Selectable
- For Bulb Type
- Integrated LED
- Maximum Fixture Wattage
- 14 W
- Item
- LED Wall Sconce Bathroom
- Voltage
- 120 to 277V AC
- Color Rendering Index
- 90
- Rated Life
- 50,000 hr
- Series
- NPLS
- Housing Material
- Steel
- Environmental Rating
- Damp Location Rated
- Housing Color
- Silver
- Shade Shape
- Rectangle diffuser
Dimensions
- Overall Length
- 3 in
- Overall Width
- 5 in
- Manufacturers Warranty Length
- 5 yr Limited
- Overall Height
- 16 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
LED Wall Sconce Bathroom, Diameter Not Applicable, Overall Length 3 in, Series NPLS, Light Output 1,000 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Maximum Fixture Wattage 14 W, Voltage 120 to 277V AC, Overall Height 16 in, Overall Width 5 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.