Zoro Homepage

LED Wrap - LED Flush Mount - 24" - 30W - TRIAC/ELV - White Finish

  • Mfr # LWL07242500LAJD1

  • Zoro # G3258006


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Length
6.94
Width
1.76
Voltage
120V
Height
2.19
Lumens
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWL07242500LAJD1
Zoro #
G3258006
UPC #
037949474821
Country of Origin
China

Dimensions

Length
6.94
Width
1.76
Height
2.19

Details

Voltage
120V
Lumens
2500
Watts
30
Finish
White
Item
Flush Mount
Includes
Light Bulb
Color Temperature
3000K/3500K/4000K
Fixture Type
Flush Mount
Bulb Type
LED
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp

Description

This low profile, clean appearance, surface mounted wrap provides a wide distribution of light with a frosted clear diffuser. It can be used in various applications including offices, corridors, garages, kitchens and public spaces. Fixture mounts to standard junction box (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.