Zoro Homepage

LED Wrap - LED Flush Mount - 48" - 36W - TRIAC/ELV - White Finish

  • Mfr # LWL07483000LAJD1

  • Zoro # G3258259


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Length
6.94
Width
3.39
Voltage
120V
Height
2.19
Lumens
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWL07483000LAJD1
Zoro #
G3258259
UPC #
37949474845
Country of Origin
China

Dimensions

Length
6.94
Width
3.39
Height
2.19

Details

Voltage
120V
Lumens
3000
Watts
36
Finish
White
Item
Flush Mount
Includes
Light Bulb
Fixture Type
Flush Mount
Color Temperature
3000K/3500K/4000K
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
LED

Description

This low profile, clean appearance, surface mounted wrap provides a wide distribution of light with a frosted clear diffuser. It can be used in various applications including offices, corridors, garages, kitchens and public spaces. Fixture mounts to standard junction box (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.